Check Availability
  • PDI 

    6" x 7-1/2" Hand Sanitizer Wipes, 135 Wipes per Container, 1 EA

  • Item # 9AM02
  • Mfr. Model # P13472
6" x 7-1/2" Hand Sanitizer Wipes, 135 Wipes per Container, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Germicidal wipes clean, disinfect, and deodorize hard nonporous surfaces. Prevent do-it-yourself formula mixing errors and ensure stability.
Show More Close
 

Technical Specifications

Item # 9AM02
Mfr. Model # P13472
UNSPSC #53131624
Shipping Weight 1.5 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer Wipes
Hygiene Series None
Requires Dispenser No
Packaging Type Canister
Hygiene Form Wipes
Hygiene Properties Antimicrobial
Wipes per Container 135
Sheet Size 6" x 7-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms