Check Availability
  • PDI 

    5" x 8" Hand Sanitizer Wipes, 100 Wipes per Container, 100 PK

  • Item # 9RAE2
  • Mfr. Model # D43600
5" x 8" Hand Sanitizer Wipes, 100 Wipes per Container, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

PDI® Super Sani-Cloth® germicidal disposal wipes clean, disinfect, and deodorize nonporous surfaces. Presaturated thick, strong wipes prevent do-it-yourself mixing errors and ensure stability.
Show More Close
 

Technical Specifications

Item # 9RAE2
Mfr. Model # D43600
UNSPSC #53131624
Shipping Weight 1.0 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer Wipes
Hygiene Series None
Requires Dispenser No
Packaging Type Box
Hygiene Form Wipes
Hygiene Properties Antimicrobial
Wipes per Container 100
Sheet Size 5" x 8"
Color White
Standards CDC, FDA
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada .

This item is restricted for international sale.

Alternate Search Terms