Check Availability
  • PBC LINEAR 

    V-Guide Fixed Bushing, Bore 6 mm

  • Item # 2CRX5
  • Mfr. Model # MVB2
V-Guide Fixed Bushing, Bore 6 mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Metric bushings are great for linear motion applications in harsh environments with medium accuracy requirements. Bushing allows wheels to be mounted with the appropriate fastener for fixed or adjustable applications.
Show More Close
 

Technical Specifications

Item # 2CRX5
Mfr. Model # MVB2
UNSPSC #31171606
Shipping Weight 0.02 lbs
Country of Origin USA *
Item V-Guide Fixed Bushing
Type Redi-Rail
Bore Dia. (mm) 6
Outside Dia. (mm) 9.52
Overall Length (mm) 17.50
Flange Dia. (mm) 14.2
Flange Thickness (mm) 6.70
Barrel Dia. (mm) 9.52
Barrel Length (mm) 10.80
Bearing Type Fixed
Material 303 Stainless Steel
For Use With V-Guide Rail
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.