Check Availability
  • PBC LINEAR 

    Support Rail, Aluminum, 1.500 In D, 24 In

  • Item # 2CNT5
  • Mfr. Model # SR24PD-024.000
Support Rail, Aluminum, 1.500 In D, 24 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This laser straight support rail is for use with linear ball bearings and/or Simplicity FrelonGOLDĀ® lined bearings.
Show More Close
 

Technical Specifications

Item # 2CNT5
Mfr. Model # SR24PD-024.000
UNSPSC #23153030
Shipping Weight 5.69 lbs
Country of Origin USA *
Shaft Dia. 1.500"
Dia. Tolerance Min. 1.499
Dia. Tolerance Max. 1.500
Mounting Surface to Shaft Center (In.) 2.500
Mounting Hole from Shaft End 4"
Mounting Hole Center to Center 8"
Mounting Holes Clean
Mounting Hole Size 0.343"
Thread Size 0.375"-16 x 2.000"
Bolt Size 0.312
Length 24"
Travel Length (In.) 24
Base Width (In.) 3.000
Base Height (In.) 0.375
Overall Height (In.) 3.250
Temp. Range (F) 0 - 400
Material Aluminum
Finish Clear
For Use With Simplicity FrelonGOLD(TM) Lined Bearings
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.