Check Availability
Standard Linear Bearing, 30mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CPG6
Mfr. Model # FMN30
UNSPSC #31171506
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Standard Linear Bearing
Type Open
Inside Dia. 30mm
Inside Dia. Tolerance +/-.001
Outside Dia. 47mm
Outside Dia. Tolerance +/-0.001
Static Load Capacity 4284 lb.
Max. Pv 20,000
Temp. Range 0 Degrees to 400 Degrees F
Material Anodized Aluminum
For Use With Support and Feather Rails
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.