Check Availability
  • PBC LINEAR 

    Standard Linear Bearing, 20mm

  • Item # 2CPG4
  • Mfr. Model # FMN20
Standard Linear Bearing, 20mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CPG4
Mfr. Model # FMN20
UNSPSC #31171506
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Standard Linear Bearing
Type Open
Inside Dia. 20mm
Inside Dia. Tolerance +/- .001
Outside Dia. 32mm
Outside Dia. Tolerance +/- .001
Static Load Capacity 1890 lb.
Max. Pv 20,000
Temp. Range 0 Degrees to 400 Degrees F
Material Anodized Aluminum
For Use With Support and Feather Rails
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.