Check Availability
  • PBC LINEAR 

    Standard Linear Bearing,2 In.

  • Item # 2CPE1
  • Mfr. Model # FL32
Standard Linear Bearing,2 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CPE1
Mfr. Model # FL32
UNSPSC #31171506
Shipping Weight 1.35 lbs
Country of Origin USA *
Item Standard Linear Bearing
Type Closed
Inside Dia. 2"
Inside Dia. Tolerance +/- .001
Outside Dia. 3"
Outside Dia. Tolerance +/- .001
Length 4"
Static Load Capacity 25,050 lb.
Max. Pv 20,000
Temp. Range 0 Degrees to 400 Degrees F
Material Anodized Aluminum
For Use With Linear Motion Shafts
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms