Check Availability
  • PBC LINEAR 

    Shaft, Aluminum, 0.750 In D, 18 In

  • Item # 2CRG9
  • Mfr. Model # CCPDL12-018.000
Shaft, Aluminum, 0.750 In D, 18 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use with linear ball bearings and/or simplicity FrelonGOLDĀ® lined bearings, this linear bearing shafting offers laser straight construction. The aluminum alloy base construction allows the shaft to be non-magnetic, and vibration-resistant. The ceramic-coated finish helps resist weld splatter, paints, and other industrial contaminants.
Show More Close
 

Technical Specifications

Item # 2CRG9
Mfr. Model # CCPDL12-018.000
UNSPSC #23153030
Shipping Weight 1.1 lbs
Country of Origin USA *
Shaft Dia. 0.750"
Dia. Tolerance Min. 0.749
Dia. Tolerance Max. 0.750
Mounting Hole from Shaft End 3"
Mounting Hole Center to Center 6"
Mounting Holes Tapped
Thread Size 10-32
Length 18"
Travel Length (In.) 18
Temp. Range (F) 0 - 400
Material Aluminum
Finish Ceramic Coated
For Use With Simplicity FrelonGOLD(TM) Lined Bearings
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.