Check Availability
  • PBC LINEAR 

    Shaft,SS,0.750 In D,24 In

  • Item # 2CPC2
  • Mfr. Model # NIL12SS-024.000
Shaft,SS,0.750 In D,24 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With aluminum alloy base construction, and an RC70, ceramic coated finish, this linear bearing shaft offers laser-straight precision and non-magnetic construction. It also resists vibration, making it suitable for use in power transmission applications. The ceramic coating resists weld splatter, paints and contaminants. Use with linear ball bearings, or Simplicity FrelonGOLDĀ® lined bearings.
Show More Close
 

Technical Specifications

Item # 2CPC2
Mfr. Model # NIL12SS-024.000
UNSPSC #23153030
Shipping Weight 3.45 lbs
Country of Origin USA *
Shaft Dia. 0.750"
Dia. Tolerance Min. 0.749
Dia. Tolerance Max. 0.750
Length 24"
Travel Length (In.) 24
Temp. Range (F) 0 - 400
Material 404 Stainless Steel
Finish Polished
For Use With Simplicity FrelonGOLD(TM) Lined Bearings
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.