Check Availability
  • PBC LINEAR 

    Shaft, RC60 Steel, 0.500 In D, 60 In

  • Item # 2CNW6
  • Mfr. Model # NIL08-060.000
Shaft, RC60 Steel, 0.500 In D, 60 In
Qty
  • Web Price
    $45.94 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With aluminum alloy base construction, and an RC70, ceramic coated finish, this linear bearing shaft offers laser-straight precision and non-magnetic construction. It also resists vibration, making it suitable for use in power transmission applications. The ceramic coating resists weld splatter, paints and contaminants. Use with linear ball bearings, or Simplicity FrelonGOLDĀ® lined bearings.
Show More Close
 

Technical Specifications

Item # 2CNW6
Mfr. Model # NIL08-060.000
UNSPSC #23153030
Shipping Weight 4.04 lbs
Country of Origin USA *
Shaft Dia. 0.500"
Dia. Tolerance Min. 0.499
Dia. Tolerance Max. 0.500
Length 60"
Travel Length (In.) 60
Temp. Range (F) 0 - 400
Material RC60 Steel
Finish Polished
For Use With Simplicity FrelonGOLD(TM) Lined Bearings
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.