Check Availability
  • PBC LINEAR 

    Rail Assy, Alum & Steel, 0.750 In D, 24 In

  • Item # 2CNT7
  • Mfr. Model # SRA12-024.000
Rail Assy, Alum & Steel, 0.750 In D, 24 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CNT7
Mfr. Model # SRA12-024.000
UNSPSC #23153030
Shipping Weight 5.78 lbs
Country of Origin USA *
Shaft Dia. 0.750"
Dia. Tolerance Min. 0.749
Dia. Tolerance Max. 0.750
Mounting Surface to Shaft Center (In.) 1.500
Mounting Hole from Shaft End 3"
Mounting Hole Center to Center 6"
Mounting Holes Clean
Mounting Hole Size 0.221"
Bolt Size #10
Length 24"
Travel Length (In.) 24
Base Width (In.) 1.750
Base Height (In.) 0.250
Overall Height (In.) 1.875
Temp. Range (F) 0 - 400
Material Aluminum Rail and RC60 Steel Shafting
Finish Clear
For Use With Simplicity FrelonGOLD(TM) Lined Bearings
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.