Check Availability
  • PBC LINEAR 

    Profile Guide, 500mm L, 9 mm W, 7.1 mm H

  • Item # 2RLE8
  • Mfr. Model # MR09R-0500
Profile Guide, 500mm L, 9 mm W, 7.1 mm H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2RLE8
Mfr. Model # MR09R-0500
UNSPSC #23153030
Catalog Page 0
Shipping Weight 0.31 lbs
Country of Origin USA *
Item Miniature Profile Guide
Type Mini-Rail
Overall Length 500mm
Overall Width 9mm
Overall Height 7.1mm
Number of Rail Holes 25
Mounting Hole from Shaft End 7.5mm
Mounting Hole Center to Center 20mm
Mounting Hole Size M3
Rail Material Aluminum
Rail Finish Ceramic Coated
Raceway Ceramic Coated
For Use With Mini-Rail Carriage
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.