Check Availability
Pillow Block, 1.500 In Bore, 9.000 In L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CPL1
Mfr. Model # PWN24
UNSPSC #31171506
Shipping Weight 7.2 lbs
Country of Origin USA *
Type Open
Bore Dia. (In.) 1.500
Overall Width (In.) 4.750
Overall Length (In.) 9.000
Overall Height (In.) 2.875
Body Width (In.) 3.500
Flange Thickness (In.) 0.500
Mounting Surface to Shaft Center (In.) 1.750
Mounting Hole Dia. (In.) 9/32
Bolt Size 1/4
Slot Width (In.) 0.750
Slot Angle (Degrees) 60
Self-Alignment All Direction
Dynamic Load Capacity (Lb.) 14,100
Static Load Capacity (Lb.) 14,100
Accelerated Speed 14 Feet/Second
Steady State Speed 5 Feet/Second
Temp. Range (F) 0 - 400
Locking Type Roll Pin
Retaining Ring External
Liner Frelon(TM) Gold
Lubrication No Lubrication System
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.