Check Availability
  • PBC LINEAR 

    Pillow Block, 0.625 In Bore, 4.000 In L

  • Item # 2CPK6
  • Mfr. Model # PWN10
Pillow Block, 0.625 In Bore, 4.000 In L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CPK6
Mfr. Model # PWN10
UNSPSC #31171506
Shipping Weight 0.85 lbs
Country of Origin USA *
Type Open
Bore Dia. (In.) 0.625
Overall Width (In.) 2.500
Overall Length (In.) 4.000
Overall Height (In.) 1.438
Body Width (In.) 1.750
Flange Thickness (In.) 0.281
Mounting Surface to Shaft Center (In.) 0.875
Mounting Hole Dia. (In.) 3/16
Bolt Size #8
Slot Width (In.) 0.375
Slot Angle (Degrees) 60
Self-Alignment All Direction
Dynamic Load Capacity (Lb.) 2,940
Static Load Capacity (Lb.) 2940
Accelerated Speed 14 Feet/Second
Steady State Speed 5 Feet/Second
Temp. Range (F) 0 - 400
Locking Type Roll Pin
Retaining Ring External
Liner Frelon(TM) Gold
Lubrication No Lubrication System
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.