Check Availability
  • PBC LINEAR 

    Pillow Block, 0.375 In Bore, 2.750 In L

  • Item # 2CPH8
  • Mfr. Model # PW06
Pillow Block, 0.375 In Bore, 2.750 In L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CPH8
Mfr. Model # PW06
UNSPSC #31171506
Shipping Weight 0.25 lbs
Country of Origin USA *
Type Closed
Bore Dia. (In.) 0.375
Overall Width (In.) 1.750
Overall Length (In.) 2.750
Overall Height (In.) 0.938
Body Width (In.) 1.125
Flange Thickness (In.) 0.188
Mounting Surface to Shaft Center (In.) 0.500
Mounting Hole Dia. (In.) 5/32
Bolt Size #6
Self-Alignment All Direction
Dynamic Load Capacity (Lb.) 1,020
Static Load Capacity (Lb.) 2040
Accelerated Speed 14 Feet/Second
Steady State Speed 5 Feet/Second
Temp. Range (F) 0 - 400
Locking Type Retaining Ring
Retaining Ring External
Liner Frelon(TM) Gold
Lubrication No Lubrication System
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.