Check Availability
  • PBC LINEAR 

    Pillow Block, 0.250 In Bore, 2.500 In L

  • Item # 2CPH7
  • Mfr. Model # PW04
Pillow Block, 0.250 In Bore, 2.500 In L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CPH7
Mfr. Model # PW04
UNSPSC #31171506
Shipping Weight 0.25 lbs
Country of Origin USA *
Type Closed
Bore Dia. (In.) 0.250
Overall Width (In.) 1.625
Overall Length (In.) 2.500
Overall Height (In.) 0.813
Body Width (In.) 1.000
Flange Thickness (In.) 0.188
Mounting Surface to Shaft Center (In.) 0.437
Mounting Hole Dia. (In.) 5/32
Bolt Size #6
Self-Alignment All Direction
Dynamic Load Capacity (Lb.) 600
Static Load Capacity (Lb.) 1200
Accelerated Speed 14 Feet/Second
Steady State Speed 5 Feet/Second
Temp. Range (F) 0 - 400
Locking Type Retaining Ring
Retaining Ring External
Liner Frelon(TM) Gold
Lubrication No Lubrication System
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.