Check Availability
  • PBC LINEAR 

    Linear Sleeve Bearing, ID 8 mm

  • Item # 2CPW9
  • Mfr. Model # PSM0812-08
Linear Sleeve Bearing, ID 8 mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Linear Sleeve Bearings
• Anodized aluminum alloy shell with self-lubricating FrelonGOLD® liner Operating temp. range: -400° to 400°F
Precision sleeve bearings supply 20 times more load capacity than comparable rolling element bearings. Eliminate galling and shaft damage, absorb shock loads, and dampen vibration for smooth and quiet operation. No metal-to-metal contact. The close fit and wiping action eliminate the need for seals. Provide high strength and low wear in linear, oscillating, and rotary motions. Impervious to most chemicals and acids and suitable for extreme dirt conditions.
Show More Close
 

Technical Specifications

Item # 2CPW9
Mfr. Model # PSM0812-08
UNSPSC #31171506
Shipping Weight 0.05 lbs
Country of Origin USA *
Inside Dia. 8mm
Inside Dia. Tolerance +/- .001
Outside Dia. 12mm
Outside Dia. Tolerance +/- .001
Length 8mm
Static Load Capacity 295 lb.
Max. Pv 20,000
Recommended Housing Bore 12.058"
Liner Frelon(TM) Gold
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.