Check Availability
  • PBC LINEAR 

    Linear Rail,49 In L,0.437 W,1.062 In H

  • Item # 2CTE1
  • Mfr. Model # VRS4-049.000
Linear Rail,49 In L,0.437 W,1.062 In H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CTE1
Mfr. Model # VRS4-049.000
UNSPSC #23153030
Shipping Weight 5.22 lbs
Country of Origin USA *
Item Undrilled Linear Rail
Type V-Guide
Overall Length 49"
Overall Width 0.437"
Overall Height 1.062"
Temp. Range 0 - 248F
Rail Material Stainless Steel
Rail Finish Cold Roll
Raceway 303 Stainless Steel
For Use With V-Guide Wheels and Bushings
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.