Check Availability
  • PBC LINEAR 

    Linear Rail,48.75 In L,0.343 W,0.875 H

  • Item # 2CTB9
  • Mfr. Model # VRSD3-048.750
Linear Rail,48.75 In L,0.343 W,0.875 H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CTB9
Mfr. Model # VRSD3-048.750
UNSPSC #23153030
Shipping Weight 3.48 lbs
Country of Origin USA *
Item Drilled Linear Rail
Type V-Guide
Overall Length 48.75"
Overall Width 0.343"
Overall Height 0.875"
Number of Rail Holes 17
Mounting Hole from Shaft End 0.750"
Mounting Hole Center to Center 3.000"
Mounting Hole Size 0.281"
Thread Size 0.250" or M6
Screw Type Low Profile Socket Head Cap
Temp. Range 0 - 248F
Rail Material Stainless Steel
Rail Finish Cold Roll
Raceway 303 Stainless Steel
For Use With V-Guide Wheels and Bushings
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.