Check Availability
  • PBC LINEAR 

    Linear Rail, 48.75 In L, 0.343 W, 0.875 H

  • Item # 2CTB5
  • Mfr. Model # VRS3-048.750
Linear Rail, 48.75 In L, 0.343 W, 0.875 H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CTB5
Mfr. Model # VRS3-048.750
UNSPSC #23153030
Shipping Weight 3.46 lbs
Country of Origin USA *
Item Undrilled Linear Rail
Type V-Guide
Overall Length 48.75"
Overall Width 0.343"
Overall Height 0.875"
Temp. Range 0 - 248F
Rail Material Stainless Steel
Rail Finish Cold Roll
Raceway 303 Stainless Steel
For Use With V-Guide Wheels and Bushings
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.