Check Availability
  • PBC LINEAR 

    Linear Rail,12.75 In L,0.343 W,0.875 H

  • Item # 2CTA7
  • Mfr. Model # VRD3-012.750
Linear Rail,12.75 In L,0.343 W,0.875 H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CTA7
Mfr. Model # VRD3-012.750
UNSPSC #23153030
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Drilled Linear Rail
Type V-Guide
Overall Length 12.75"
Overall Width 0.343"
Overall Height 0.875"
Number of Rail Holes 5
Mounting Hole from Shaft End 0.375"
Mounting Hole Center to Center 3.000"
Mounting Hole Size 0.281"
Thread Size 0.250" or M6
Screw Type Low Profile Socket Head Cap
Temp. Range 0 - 248F
Rail Material Carbon Steel
Rail Finish Cold Roll
Raceway 52100 Steel
For Use With V-Guide Wheels and Bushings
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.