Check Availability
  • PBC LINEAR 

    Linear Rail, 48.63 In L, 0.250 W, 0.625 H

  • Item # 2CRY1
  • Mfr. Model # VR2-048.630
Linear Rail, 48.63 In L, 0.250 W, 0.625 H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CRY1
Mfr. Model # VR2-048.630
UNSPSC #23153030
Shipping Weight 1.85 lbs
Country of Origin USA *
Item Undrilled Linear Rail
Type V-Guide
Overall Length 48.63"
Overall Width 0.250"
Overall Height 0.625"
Temp. Range 0 - 248F
Rail Material Carbon Steel
Rail Finish Cold Roll
Raceway 52100 Steel
For Use With V-Guide Wheels and Bushings
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.