Check Availability
  • PBC LINEAR 

    Linear Guide,340mm L,20 mm W,13.40 mm H

  • Item # 2CRU1
  • Mfr. Model # MR20R-0340
Linear Guide,340mm L,20 mm W,13.40 mm H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CRU1
Mfr. Model # MR20R-0340
UNSPSC #23153030
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Linear Guide Rail
Type Mini-Rail
Overall Length 340mm
Overall Width 20mm
Overall Height 13.4mm
Number of Rail Holes 6
Mounting Hole from Shaft End 20mm
Mounting Hole Center to Center 60mm
Mounting Hole Size 6.0mm
Screw Type Low Profile Socket Head Cap
Temp. Range 0 - 248F
Rail Material Aluminum
Rail Finish Aluminum w/Steel Insert
Raceway RC60 Steel Shaft
For Use With Redi-Rail Sliders
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.