Check Availability
  • PBC LINEAR 

    Linear Guide, 150mm L, 15 mm W, 9.20 mm H

  • Item # 2CRT5
  • Mfr. Model # MR15R-0150
Linear Guide, 150mm L, 15 mm W, 9.20 mm H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CRT5
Mfr. Model # MR15R-0150
UNSPSC #23153030
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Linear Guide Rail
Type Mini-Rail
Overall Length 150mm
Overall Width 15mm
Overall Height 9.2mm
Number of Rail Holes 3
Mounting Hole from Shaft End 15mm
Mounting Hole Center to Center 40mm
Mounting Hole Size 3.5mm
Screw Type Low Profile Socket Head Cap
Temp. Range 0 - 248F
Rail Material Aluminum
Rail Finish Aluminum w/Steel Insert
Raceway RC60 Steel Shaft
For Use With Redi-Rail Sliders
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.