Check Availability
  • PBC LINEAR 

    Linear Guide, 95mm L, 9 mm W, 7.10 mm H

  • Item # 2CRR7
  • Mfr. Model # MR9R-0095
Linear Guide, 95mm L, 9 mm W, 7.10 mm H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CRR7
Mfr. Model # MR9R-0095
UNSPSC #23153030
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Linear Guide Rail
Type Mini-Rail
Overall Length 95mm
Overall Width 9mm
Overall Height 7.1mm
Number of Rail Holes 5
Mounting Hole from Shaft End 7.50mm
Mounting Hole Center to Center 20mm
Mounting Hole Size 2.6mm
Screw Type Low Profile Socket Head Cap
Temp. Range 0 - 248F
Rail Material Aluminum
Rail Finish Aluminum w/Steel Insert
Raceway RC60 Steel Shaft
For Use With Redi-Rail Sliders
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.