Check Availability
  • PBC LINEAR 

    Linear Guide, 960mm L, 65 mm W, 28.60 mm H

  • Item # 2CRP4
  • Mfr. Model # RR65-0960
Linear Guide, 960mm L, 65 mm W, 28.60 mm H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CRP4
Mfr. Model # RR65-0960
UNSPSC #23153030
Shipping Weight 9.29 lbs
Country of Origin USA *
Item Linear Guide Rail
Type Redi-Rail
Overall Length 960mm
Overall Width 65mm
Overall Height 28.60mm
Number of Rail Holes 12
Mounting Hole from Shaft End 40mm
Mounting Hole Center to Center 80mm
Mounting Hole Size M6
Screw Type Low Profile Socket Head Cap
Temp. Range 0 - 248F
Rail Material Aluminum
Rail Finish Aluminum w/Steel Insert
Raceway RC60 Steel Shaft
For Use With Redi-Rail Sliders
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.