Check Availability
  • PBC LINEAR 

    Linear Guide, 720mm L, 65 mm W, 28.60 mm H

  • Item # 2CRP3
  • Mfr. Model # RR65-0720
Linear Guide, 720mm L, 65 mm W, 28.60 mm H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CRP3
Mfr. Model # RR65-0720
UNSPSC #23153030
Shipping Weight 7.02 lbs
Country of Origin USA *
Item Linear Guide Rail
Type Redi-Rail
Overall Length 720mm
Overall Width 65mm
Overall Height 28.60mm
Number of Rail Holes 7
Mounting Hole from Shaft End 40mm
Mounting Hole Center to Center 80mm
Mounting Hole Size M6
Screw Type Low Profile Socket Head Cap
Temp. Range 0 - 248F
Rail Material Aluminum
Rail Finish Aluminum w/Steel Insert
Raceway RC60 Steel Shaft
For Use With Redi-Rail Sliders
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.