Check Availability
  • PBC LINEAR 

    Linear Guide, 420mm L, 30 mm W, 15.90 mm H

  • Item # 2CRL9
  • Mfr. Model # RR30-0420
Linear Guide, 420mm L, 30 mm W, 15.90 mm H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CRL9
Mfr. Model # RR30-0420
UNSPSC #23153030
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Linear Guide Rail
Type Redi-Rail
Overall Length 420mm
Overall Width 30mm
Overall Height 15.90mm
Number of Rail Holes 7
Mounting Hole from Shaft End 30mm
Mounting Hole Center to Center 60mm
Mounting Hole Size M5
Screw Type Low Profile Socket Head Cap
Temp. Range 0 - 248F
Rail Material Aluminum
Rail Finish Aluminum w/Steel Insert
Raceway RC60 Steel Shaft
For Use With Redi-Rail Sliders
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.