Check Availability
  • PBC LINEAR 

    Linear Carriage,Carriage Height 25.80 mm

  • Item # 2CRK6
  • Mfr. Model # RRS45
Linear Carriage,Carriage Height 25.80 mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CRK6
Mfr. Model # RRS45
UNSPSC #23153030
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Linear Slide Roller Carriage
Type Redi-Rail
For Rail Width (mm) 45
Carriage Height 25.80mm
Carriage Width 38.10mm
Carriage Length 117.00mm
Carriage Hole Size (mm) M8x1.25
Slide Height (In.) 33.000
Static Load Capacity (Lb.) 990
Dynamic Load Capacity (Lb.) 990
Max. Speed (In/Sec) 276
Temp. Range (F) 0 - 180
Carriage Type Roller
Carriage Material Aluminum
Carriage Finish Clear Anodized
Roller Type Gothic
Roller Material 52100 Steel
Roller Finish Polished
For Use With Redi-Rail Slides
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.