Check Availability
  • PBC LINEAR 

    Lin Shaft w/Supp Rail, Alum, 2 In D, 42 In

  • Item # 2CRF8
  • Mfr. Model # CCR32-042.000
Lin Shaft w/Supp Rail, Alum, 2 In D, 42 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Engineered for use with linear ball bearings, and/or simplicity FrelonGOLDĀ® lined bearings, this support rail offers laser-straight alignment. It features aluminum alloy base construction, allowing it to be lightweight, non-magnetic, and vibration-resistant. It also features an RC70 ceramic coated finish, which helps resist weld splatter, paints, and other contaminants.
Show More Close
 

Technical Specifications

Item # 2CRF8
Mfr. Model # CCR32-042.000
UNSPSC #23153030
Shipping Weight 36.8 lbs
Country of Origin USA *
Shaft Dia. 2.000"
Dia. Tolerance Min. 1.999
Dia. Tolerance Max. 2.000
Mounting Surface to Shaft Center (In.) 3.250
Mounting Hole from Shaft End 1"
Mounting Hole Center to Center 8"
Mounting Holes Clean
Mounting Hole Size 0.406"
Bolt Size 0.375"
Length 42"
Travel Length (In.) 42
Base Width (In.) 2.750
Base Height (In.) 0.500
Overall Height (In.) 4.250
Temp. Range (F) 0 - 400
Material Aluminum
Finish Ceramic Coated
For Use With Simplicity FrelonGOLD(TM) Lined Bearings
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.