Check Availability
  • PBC LINEAR 

    1.3800" Roller Dia. Crowned Stud Cam Follower;Plain Face Design

  • Item # 2CPP4
  • Mfr. Model # PAC3016
1.3800" Roller Dia. Crowned Stud Cam Follower;Plain Face Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CPP4
Mfr. Model # PAC3016
UNSPSC #31171505
Shipping Weight 0.03 lbs
Country of Origin China *
Item Cam Follower
Track Roller Item Cam Follower
Roller Style Stud
Face Design Plain
Roller Shape Crowned
Roller Dia. 1.3800"
Roller Width 0.3800"
Stud Type Concentric
Stud Dia. 0.3130"
Stud Length 0.625"
Thread Size 5/16-18
Thread Length (In.) 0.450
Static Load Capacity (Lb.) 399
Dynamic Load Capacity (Lb.) 300
Max. Load Axial (Lb.) 250
Roller Material Steel
Number of Bearings 1
Bearing Type Ball
Bearing Material Zinc Plated Steel
Stud Material Zinc Plated Steel
For Use With Hardened Crown Roller Rail
* This product's country of origin is subject to change

Compliance and Restrictions