Check Availability
  • PAWLING CORP 

    Windsor Blue End Cap, Screw In, Molded Plastic, Height 4-1/8", Thickness 1-7/8"

  • Item # 43Z997
  • Mfr. Model # ETC-30-0-265
Windsor Blue End Cap, Screw In, Molded Plastic, Height 4-1/8", Thickness 1-7/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z997
Mfr. Model # ETC-30-0-265
UNSPSC #30161504
Shipping Weight 0.102 lbs
Country of Origin USA *
Item End Cap
Color Windsor Blue
Height 4-1/8"
Thickness 1-7/8"
Material Molded Plastic
Hand Orientation Non-Handed
Mounting Screw In
Number of Sides 2
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In