Check Availability
  • PAWLING CORP 

    Windsor Blue End Cap, Screw In, Molded Plastic, Width 3/4", Height 4", Thickness 3/4"

  • Item # 43Z901
  • Mfr. Model # ECR-4-0-265
Windsor Blue End Cap, Screw In, Molded Plastic, Width 3/4", Height 4", Thickness 3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use PAWLING right-handed, molded end caps with molded outside corners to coordinate and complete installation of PAWLING wall guards, No. H3589 (sold separately in a variety of colors).
Show More Close
 

Technical Specifications

Item # 43Z901
Mfr. Model # ECR-4-0-265
UNSPSC #30161504
Catalog Page 2006
Shipping Weight 0.9 lbs
Country of Origin USA *
Item End Cap
Color Windsor Blue
Height 4"
Width 3/4"
Thickness 3/4"
Material Molded Plastic
Hand Orientation Right Hand
Mounting Screw In
Number of Sides 2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.