Check Availability
  • PAWLING CORP 

    Wall Protection Guard, Eggshell, Vinyl/Aluminum, 144" Length, 5" Height, 1-1/16" Thickness

  • Item # 43Z521
  • Mfr. Model # WG-5-12-370
Wall Protection Guard, Eggshell, Vinyl/Aluminum, 144" Length, 5" Height, 1-1/16" Thickness
Qty
  • Web Price
    $123.98 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The PAWLING wall guard helps protect walls from all types of abuse reducing maintenance and repair expenses. Impact-resistant vinyl/aluminum rail provides decorative appeal to any facility.
Show More Close
 

Technical Specifications

Item # 43Z521
Mfr. Model # WG-5-12-370
UNSPSC #30161504
Catalog Page 2001
Shipping Weight 12.1 lbs
Country of Origin USA *
Item Wall Protection Guard
Height 5"
Length 144"
Thickness 1-1/16"
Color Eggshell
Material Vinyl/Aluminum
Mounting Screw In
Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.