Check Availability
  • PAWLING CORP 

    Wall Protection Guard, Teal, Vinyl/Aluminum, 144" Length, 7-3/4" Height, 1" Thickness

  • Item # 43Z515
  • Mfr. Model # WG-8-12-377
Wall Protection Guard, Teal, Vinyl/Aluminum, 144" Length, 7-3/4" Height, 1" Thickness
Qty
  • Web Price
    $179.08 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z515
Mfr. Model # WG-8-12-377
UNSPSC #30161504
Shipping Weight 15.6 lbs
Country of Origin USA *
Item Wall Protection Guard
Height 7-3/4"
Length 144"
Thickness 1"
Color Teal
Material Vinyl/Aluminum
Mounting Screw In
Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.