Check Availability
  • PAWLING CORP 

    Wall Protection Guard, Tan, PETG, 144" Length, 6" Height, 5/64" Thickness

  • Item # 34AT62
  • Mfr. Model # WG-6CP-12-3
Wall Protection Guard, Tan, PETG, 144" Length, 6" Height, 5/64" Thickness
Qty
  • Web Price
    $126.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34AT62
Mfr. Model # WG-6CP-12-3
UNSPSC #30161504
Shipping Weight 7.5 lbs
Country of Origin USA *
Item Wall Protection Guard
Height 6"
Length 144"
Thickness 5/64"
Color Tan
Material PETG
Mounting Red-E-Clip 16" On Center
Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.