Check Availability
  • PAWLING CORP 

    Wall Covering, Windsor Blue, Vinyl, 96" Length, 8" Height, 1/16" Thickness

  • Item # 43Z664
  • Mfr. Model # CR-68-8-265
Wall Covering, Windsor Blue, Vinyl, 96" Length, 8" Height, 1/16" Thickness
Qty
  • Web Price
    $102.12 / pkg. of 3
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z664
Mfr. Model # CR-68-8-265
UNSPSC #30161504
Shipping Weight 6.75 lbs
Country of Origin USA *
Item Wall Covering
Height 8"
Length 96"
Thickness 1/16"
Color Windsor Blue
Material Vinyl
Mounting Adhesive, Not Included
Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions