Check Availability
  • PAWLING CORP 

    Wall Covering, Teal, Vinyl, 96" Length, 6" Height, 1/16" Thickness

  • Item # 43Z654
  • Mfr. Model # CR-66-8-377
Wall Covering, Teal, Vinyl, 96" Length, 6" Height, 1/16" Thickness
Qty
  • Web Price
    $102.12 / pkg. of 4
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z654
Mfr. Model # CR-66-8-377
UNSPSC #30161504
Shipping Weight 6.8 lbs
Country of Origin USA *
Item Wall Covering
Height 6"
Length 96"
Thickness 1/16"
Color Teal
Material Vinyl
Mounting Adhesive, Not Included
Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions