Check Availability
  • PAWLING CORP 

    Wall Covering, Ivory, Vinyl, 96" Length, 8" Height, 3/64" Thickness

  • Item # 43Z633
  • Mfr. Model # CR-48-8-2
Wall Covering, Ivory, Vinyl, 96" Length, 8" Height, 3/64" Thickness
Qty
  • Web Price
    $74.58 / pkg. of 3
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z633
Mfr. Model # CR-48-8-2
UNSPSC #30161504
Shipping Weight 4.5 lbs
Country of Origin USA *
Item Wall Covering
Height 8"
Length 96"
Thickness 3/64"
Color Ivory
Material Vinyl
Mounting Adhesive, Not Included
Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions