Check Availability
  • PAWLING CORP 

    Wall Covering, Champagne, Vinyl, 96" Length, 48" Height, 1/16" Thickness

  • Item # 43Z611
  • Mfr. Model # WC-60-4x8-313
Wall Covering, Champagne, Vinyl, 96" Length, 48" Height, 1/16" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z611
Mfr. Model # WC-60-4x8-313
UNSPSC #30161504
Shipping Weight 14.2 lbs
Country of Origin USA *
Item Wall Covering
Height 48"
Length 96"
Thickness 1/16"
Color Champagne
Material Vinyl
Mounting Adhesive
Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In