Check Availability
  • PAWLING CORP 

    Wall Covering, Silver-Gray, Vinyl, 96" Length, 48" Height, 3/64" Thickness

  • Item # 43Z605
  • Mfr. Model # WC-40-4x8-210
Wall Covering, Silver-Gray, Vinyl, 96" Length, 48" Height, 3/64" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z605
Mfr. Model # WC-40-4x8-210
UNSPSC #30161504
Shipping Weight 9.4 lbs
Country of Origin USA *
Item Wall Covering
Height 48"
Length 96"
Thickness 3/64"
Color Silver-Gray
Material Vinyl
Mounting Adhesive
Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions