Check Availability
  • PAWLING CORP 

    Wall Covering, Ivory, Vinyl, 96" Length, 48" Height, 1/32" Thickness

  • Item # 43Z592
  • Mfr. Model # WC-30-4x8-2
Wall Covering, Ivory, Vinyl, 96" Length, 48" Height, 1/32" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z592
Mfr. Model # WC-30-4x8-2
UNSPSC #30161504
Shipping Weight 7.1 lbs
Country of Origin USA *
Item Wall Covering
Height 48"
Length 96"
Thickness 1/32"
Color Ivory
Material Vinyl
Mounting Adhesive
Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions