Check Availability
  • PAWLING CORP 

    Wall Covering, Teal, Vinyl, 96" Length, 48" Height, 1/32" Thickness

  • Item # 43Z573
  • Mfr. Model # WC-30-4x8CA-377
Wall Covering, Teal, Vinyl, 96" Length, 48" Height, 1/32" Thickness
Qty
  • Web Price
    $2,996.00 / pkg. of 30
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z573
Mfr. Model # WC-30-4x8CA-377
UNSPSC #30161504
Shipping Weight 213.0 lbs
Country of Origin USA *
Item Wall Covering
Height 48"
Length 96"
Thickness 1/32"
Color Teal
Material Vinyl
Mounting Adhesive
Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions