Check Availability
  • PAWLING CORP 

    Wall Covering, Eggshell, PETG, 96" Length, 48" Height, 3/64" Thickness

  • Item # 34AT83
  • Mfr. Model # WP-40-4X8-370
Wall Covering, Eggshell, PETG, 96" Length, 48" Height, 3/64" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34AT83
Mfr. Model # WP-40-4X8-370
UNSPSC #30161504
Shipping Weight 7.5 lbs
Country of Origin USA *
Item Wall Covering
Height 48"
Length 96"
Thickness 3/64"
Color Eggshell
Material PETG
Mounting Adhesive
Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.