Check Availability
  • PAWLING CORP 

    Silver-Gray Top Cap, Adhesive, Molded Plastic, Width 1/2", Height 96"

  • Item # 44A028
  • Mfr. Model # WC-98-8-210
Silver-Gray Top Cap, Adhesive, Molded Plastic, Width 1/2", Height 96"
Qty
  • Web Price
    $9.65 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44A028
Mfr. Model # WC-98-8-210
UNSPSC #30161504
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Top Cap
Color Silver-Gray
Height 96"
Width 1/2"
Material Molded Plastic
Hand Orientation Non-Handed
Mounting Adhesive
Number of Sides 2
* This product's country of origin is subject to change

Compliance and Restrictions