Check Availability
  • PAWLING CORP 

    Right Handrail Return, Eggshell

  • Item # 43Z774
  • Mfr. Model # BRR-625-0-370
Right Handrail Return, Eggshell
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z774
Mfr. Model # BRR-625-0-370
UNSPSC #30191601
Shipping Weight 0.39 lbs
Country of Origin USA *
Item Right Handrail Return
Type Impact Resistant
Color Eggshell
For Use With Mfg No. BR-600V
Overall Height 5-1/2"
Overall Length 3-3/16"
Mounting Dimension 32" On Center
Material Molded Plastic
Includes Return Only
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.