Check Availability
  • PAWLING CORP 

    Lft Handrail Return, Linen White, 3-3/16In

  • Item # 29PG01
  • Mfr. Model # BRL-625-0-301
Lft Handrail Return, Linen White, 3-3/16In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29PG01
Mfr. Model # BRL-625-0-301
UNSPSC #30191601
Shipping Weight 0.39 lbs
Country of Origin USA *
Item Left Handrail Return
Color Linen White
For Use With Mfr. No. BR-600V
Overall Height 6-1/4"
Overall Length 3-3/16"
Material Molded Plastic
Includes Return Only
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.