Check Availability
  • PAWLING CORP 

    Left Handrail Return,Wndsr Blue,3-1/8In

  • Item # 29PG18
  • Mfr. Model # BRL-425V-0-265
Left Handrail Return,Wndsr Blue,3-1/8In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29PG18
Mfr. Model # BRL-425V-0-265
UNSPSC #30191601
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Left Handrail Return
Color Windsor Blue
For Use With Mfr. No. BR-400V
Overall Height 6-1/4"
Overall Length 3-1/8"
Material Molded Plastic
Includes Return Only
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.