Check Availability
  • PAWLING CORP 

    Left Handrail Return, Linen White

  • Item # 29PD04
  • Mfr. Model # BRL-535S-0-301
Left Handrail Return,  Linen White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29PD04
Mfr. Model # BRL-535S-0-301
UNSPSC #30191601
Catalog Page 0
Shipping Weight 0.83 lbs
Country of Origin USA *
Item Left Handrail Return
Color Linen White
For Use With Mfr. No. BR-530S-12-301
Overall Height 5-1/2"
Overall Length 3-1/8"
Material Molded Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.