Check Availability
  • PAWLING CORP 

    Left Handrail Return, Teal

  • Item # 29PC94
  • Mfr. Model # BRL-535-0-377
Left Handrail Return, Teal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29PC94
Mfr. Model # BRL-535-0-377
UNSPSC #30191601
Shipping Weight 0.53 lbs
Country of Origin USA *
Item Left Handrail Return
Color Teal
For Use With Mfr. No. BR-530-12-377
Overall Height 5-1/2"
Overall Length 3-1/8"
Material Molded Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.